Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UM16A60W
- Mfr # PEP2560-10-150SS-V
- Zoro # G322571001
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP10NL10149WB, HY-PRO HP10NL10149WV, TAISEI KOGYO FUL16A100K, TAISEI KOGYO FUL16A100W, TAISEI KOGYO FUL16A60K, TAISEI KOGYO FUL16A60W, TAISEI KOGYO FUM16A100K, TAISEI KOGYO FUM16A100W, TAISEI KOGYO FUM16A60K, TAISEI KOGYO FUM16A60W, TAISEI KOGYO GU
Filter Media
304 SS WIRE
Height
9.88
Micron Rating
150
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-10-150SS-V
- Zoro #
- G322571001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.88
Details
- Replaces OEM Part
- HY-PRO HP10NL10149WB, HY-PRO HP10NL10149WV, TAISEI KOGYO FUL16A100K, TAISEI KOGYO FUL16A100W, TAISEI KOGYO FUL16A60K, TAISEI KOGYO FUL16A60W, TAISEI KOGYO FUM16A100K, TAISEI KOGYO FUM16A100W, TAISEI KOGYO FUM16A60K, TAISEI KOGYO FUM16A60W, TAISEI KOGYO GU
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.94
- OD Top
- 3.94
- ID Top
- 2.37
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.