HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 660D010NV
- Mfr # PHY660-13-10G-V
- Zoro # G322537892
product price:Â
$
94.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26910, BALDWIN PT9303MPG, BEHRINGER BE660P12A, BEHRINGER BE660P12AV, BILLION WN200105, CINCINNATI 50012653, DINGBRO DXX8746, DONALDSON DT0660D14UM, DONALDSON P170612, DONALDSON P566684, EPPENSTEINER 9660H10XLA000P, EPPENSTEINER 9660LAH10SLA00
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-10G-V
- Zoro #
- G322537892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFKOVL26910, BALDWIN PT9303MPG, BEHRINGER BE660P12A, BEHRINGER BE660P12AV, BILLION WN200105, CINCINNATI 50012653, DINGBRO DXX8746, DONALDSON DT0660D14UM, DONALDSON P170612, DONALDSON P566684, EPPENSTEINER 9660H10XLA000P, EPPENSTEINER 9660LAH10SLA00
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.