HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 660D020N

  • Mfr # PHY660-13-20G-V

  • Zoro # G922527712


product price:  $94.29
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Collapse Pressure
435
OD Bottom
3.56
OD Top
3.56
ID Top
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY660-13-20G-V
Zoro #
G922527712
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Collapse Pressure
435
OD Bottom
3.56
OD Top
3.56
ID Top
1.9
Beta Ratio 1
200/20
Filter Media
MICROGLASS
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.