Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 9021415UMV
- Mfr # PPL9020-4-10G-HC-V
- Zoro # G822504844
product price:Â
$
36.75
/ea
Sold in multiples of 2 for $73.50
Key Features
Replaces OEM Part
BALDWIN PT23074MPG, BEHRINGER BE9021412A, BUSSE HE013, CARQUEST 84855, DONALDSON DT9021414UM, DONALDSON P167181, DONALDSON P566336, EPPENSTEINER 169021H10LL2115RP, EPPENSTEINER 169021RH10SLF000V, EPPENSTEINER 169021RH10XLF000V, FILTER-MART 282810, FILTER-
Filter Media
MICROGLASS
Height
4.47
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-10G-HC-V
- Zoro #
- G822504844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- BALDWIN PT23074MPG, BEHRINGER BE9021412A, BUSSE HE013, CARQUEST 84855, DONALDSON DT9021414UM, DONALDSON P167181, DONALDSON P566336, EPPENSTEINER 169021H10LL2115RP, EPPENSTEINER 169021RH10SLF000V, EPPENSTEINER 169021RH10XLF000V, FILTER-MART 282810, FILTER-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.78
- ID Top
- 1.05
- OD Bottom
- 1.78