HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 9601162UMV
- Mfr # PPL9600-16-3G-HC-V
- Zoro # G322514244
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8090, BEHRINGER BE96011603A, BEHRINGER BE96011603AV, CARQUEST 84296, CATERPILLAR 3I1711, COMMERCIAL (PARKER) C928143, DINGBRO DDD0519, DONALDSON DT9601165UM, DONALDSON P167187, DONALDSON P566370, EPPENSTEINER 169601UH3SLF000P, EPPENSTEINER 169601
Filter Media
MICROGLASS
Height
16.98
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-3G-HC-V
- Zoro #
- G322514244
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8090, BEHRINGER BE96011603A, BEHRINGER BE96011603AV, CARQUEST 84296, CATERPILLAR 3I1711, COMMERCIAL (PARKER) C928143, DINGBRO DDD0519, DONALDSON DT9601165UM, DONALDSON P167187, DONALDSON P566370, EPPENSTEINER 169601UH3SLF000P, EPPENSTEINER 169601
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Top
- 3.15
Dimensions
- Height
- 16.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.