HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 980046UM

  • Mfr # PPL9800-4-6G-V

  • Zoro # G922516846


product price:  $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Height
4.57
ID Top
0.95
OD Top
1.98
OD Bottom
1.98
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-4-6G-V
Zoro #
G922516846
UPC #
-
Country of Origin
United States

Dimensions

Height
4.57

Details

ID Top
0.95
OD Top
1.98
OD Bottom
1.98
Collapse Pressure
305
Replaces OEM Part
AIRFIL AFKOVL856, BALDWIN H9108, BALDWIN PT23280MPG, BEHRINGER BE9800406A, BEHRINGER BE9800406AV, CATERPILLAR 3I1526, DOMANGE CDHP20A06N, DONALDSON 47251, DONALDSON DT980048UM, DONALDSON P169446, DONALDSON P566393, DUPLOMATIC FPMEF05S10N, DUPLOMATIC FPMEF
Beta Ratio 1
200/4.5
Micron Rating
5
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.