HYDRAULIC FILTER - PRESSURE LINE FOR UFI EPA12NFB
- Mfr # PSH101-7-6G-V
- Zoro # G822497924
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
BALDWIN PT23077MPG, DONALDSON P171707, FILTER-X XH01655, FILTREC D311G06A, FILTREC D311G06AV, HY-PRO HP3A1L76MB, HY-PRO HP3A1L76MV, IKRON HHC46051, MAIN FILTER MF0059233, MAIN FILTER MF0059234, MP FILTRI HP0372A06AN, MP FILTRI HP0372A06ANP01, MP FILTRI HP
Filter Media
MICROGLASS
Height
7.05
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-6G-V
- Zoro #
- G822497924
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23077MPG, DONALDSON P171707, FILTER-X XH01655, FILTREC D311G06A, FILTREC D311G06AV, HY-PRO HP3A1L76MB, HY-PRO HP3A1L76MV, IKRON HHC46051, MAIN FILTER MF0059233, MAIN FILTER MF0059234, MP FILTRI HP0372A06AN, MP FILTRI HP0372A06ANP01, MP FILTRI HP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.9
- Collapse Pressure
- 305
- OD Top
- 1.65
- OD Bottom
- 1.63
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.