Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR UFI EPB21NCC
- Mfr # PPL9800-4-10P-V
- Zoro # G822511484
product price:Â
$
14.99
/ea
Sold in multiples of 3 for $44.97
Key Features
Replaces OEM Part
BALDWIN PT9271, FILTER-X XH01328, FILTREC D120C10A, FILTREC D120C10AV, MAIN FILTER MF0058465, MAIN FILTER MF0058466, OMT CHP423C10XN, PUROLATOR/FACET 9800EAM101F1, PUROLATOR/FACET 9800EAM101N1, SOFIMA CCH301CD1, SOFIMA CH301CD11, UFI EPB21NCC, WIX D44A10C
Filter Media
PAPER
Height
4.57
Micron Rating
10
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-10P-V
- Zoro #
- G822511484
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9271, FILTER-X XH01328, FILTREC D120C10A, FILTREC D120C10AV, MAIN FILTER MF0058465, MAIN FILTER MF0058466, OMT CHP423C10XN, PUROLATOR/FACET 9800EAM101F1, PUROLATOR/FACET 9800EAM101N1, SOFIMA CCH301CD1, SOFIMA CH301CD11, UFI EPB21NCC, WIX D44A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.98