Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR UFI EPB34NCC
- Mfr # PPL9600-16-10P-V
- Zoro # G322555971
product price:Â
$
40.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH01498, FILTREC D143C10A, FILTREC D143C10AV, MAIN FILTER MF0058837, MAIN FILTER MF0058838, OMT CHP628C10XN, PUROLATOR/FACET 9600EAL101F4, PUROLATOR/FACET 9600EAL101N4, SOFIMA CCH804CD1, SOFIMA CH804CD11, SWIFT SF96001610C, SWIFT SF96001610CV, TA
Filter Media
PAPER
Height
16.92
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-10P-V
- Zoro #
- G322555971
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01498, FILTREC D143C10A, FILTREC D143C10AV, MAIN FILTER MF0058837, MAIN FILTER MF0058838, OMT CHP628C10XN, PUROLATOR/FACET 9600EAL101F4, PUROLATOR/FACET 9600EAL101N4, SOFIMA CCH804CD1, SOFIMA CH804CD11, SWIFT SF96001610C, SWIFT SF96001610CV, TA
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- OD Top
- 3.12
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.