HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) 229AS10035A
- Mfr # PPL9700-18-10G-B
- Zoro # G322513155
product price:Â
$
55.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL610410, CIM-TEK 30142, DONALDSON P174249, FILTER-MART 051061, FILTER-MART F970018K12B, FILTERSOFT H9718MDBL, FILTER-X XH01846, FILTREC D651G10A, HYDAC/HYCON 50318D10BN, HYDAC/HYCON H2K010BN, HY-PRO HPKL1812MB, LUBER FINER (CHAMPION LABS) LH87
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10G-B
- Zoro #
- G322513155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- AIRFIL AFPOVL610410, CIM-TEK 30142, DONALDSON P174249, FILTER-MART 051061, FILTER-MART F970018K12B, FILTERSOFT H9718MDBL, FILTER-X XH01846, FILTREC D651G10A, HYDAC/HYCON 50318D10BN, HYDAC/HYCON H2K010BN, HY-PRO HPKL1812MB, LUBER FINER (CHAMPION LABS) LH87
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.