Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V0372B1C05
- Mfr # PFA370-4-6G-V
- Zoro # G822487444
product price:Â
$
45.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL976, DONALDSON DT037018UM, DONALDSON P173036, DONALDSON P567022, FAIREY ARLON (PARKER) 370L101A, FAIREY ARLON (PARKER) 370L121A, FAIREY ARLON (PARKER) 370Z101A, FAIREY ARLON (PARKER) 370Z121A, FILTER-MART 050117, FILTER-X XH02071, FILTREC D93
Filter Media
MICROGLASS
Height
3.9
Micron Rating
5
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-4-6G-V
- Zoro #
- G822487444
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL976, DONALDSON DT037018UM, DONALDSON P173036, DONALDSON P567022, FAIREY ARLON (PARKER) 370L101A, FAIREY ARLON (PARKER) 370L121A, FAIREY ARLON (PARKER) 370Z101A, FAIREY ARLON (PARKER) 370Z121A, FILTER-MART 050117, FILTER-X XH02071, FILTREC D93
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.89
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.69
- Collapse Pressure
- 365
- OD Bottom
- 3.68
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.