Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V2691V2V20
- Mfr # PPL8900-8-25G-V
- Zoro # G322500810
product price:Â
$
37.95
/ea
Sold in multiples of 2 for
$75.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL38025, BEHRINGER BE8900825A, DONALDSON DT8900825UM, DONALDSON P167889, DONALDSON P566493, EPPENSTEINER 168900SH20SLS000P, EPPENSTEINER 168900SH20SLS000V, EPPENSTEINER 168900SH20XLS000P, EPPENSTEINER 168900SH20XLS000V, FAIREY ARLON (PARKER) R8
Filter Media
MICROGLASS
Height
8.1
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-25G-V
- Zoro #
- G322500810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- AIRFIL AFKOVL38025, BEHRINGER BE8900825A, DONALDSON DT8900825UM, DONALDSON P167889, DONALDSON P566493, EPPENSTEINER 168900SH20SLS000P, EPPENSTEINER 168900SH20SLS000V, EPPENSTEINER 168900SH20XLS000P, EPPENSTEINER 168900SH20XLS000V, FAIREY ARLON (PARKER) R8
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.