HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V3041V2C20
- Mfr # PPL9020-8-25G-V
- Zoro # G822551978
product price:Â
$
20.69
/ea
Sold in multiples of 2 for
$41.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B25, BALDWIN H8048, BALDWIN H9048, BEHRINGER BE9020825A, BEHRINGER BE9020825AV, CARQUEST 84861, CATERPILLAR 3I0652, CIFA K000909894, DIAGNETICS LPD208V25, DINGBRO DDD0325, DOMANGE CDHP12A25N, DONALDSON CM29003, DONALDSON DT9020825UM, DONALD
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-25G-V
- Zoro #
- G822551978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIRFIL AFKOVL91B25, BALDWIN H8048, BALDWIN H9048, BEHRINGER BE9020825A, BEHRINGER BE9020825AV, CARQUEST 84861, CATERPILLAR 3I0652, CIFA K000909894, DIAGNETICS LPD208V25, DINGBRO DDD0325, DOMANGE CDHP12A25N, DONALDSON CM29003, DONALDSON DT9020825UM, DONALD
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.82
- Beta Ratio 1
- 200/20
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.