HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V30PB1H10
- Mfr # PPR30-6-10G-HC-V
- Zoro # G822491632
product price:Â
$
92.99
/ea
Key Features
Replaces OEM Part
BALDWIN PT8976MPG, FILTER-MART 280366, FILTER-MART 282776, FILTER-X XH01870, FILTER-X XH01871, FILTREC D720G10B, FILTREC D720G10BV, FLEETGUARD (CUMMINS) HF7764, HY-PRO HP171L512MB, HY-PRO HP171L512MV, HY-PRO HP266HL510MB, HY-PRO HP266HL510MV, HY-PRO HP266
Filter Media
MICROGLASS
Height
5.41
Micron Rating
10
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-10G-HC-V
- Zoro #
- G822491632
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT8976MPG, FILTER-MART 280366, FILTER-MART 282776, FILTER-X XH01870, FILTER-X XH01871, FILTREC D720G10B, FILTREC D720G10BV, FLEETGUARD (CUMMINS) HF7764, HY-PRO HP171L512MB, HY-PRO HP171L512MV, HY-PRO HP266HL510MB, HY-PRO HP266HL510MV, HY-PRO HP266
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.99
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 5.41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.