Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V30PV1C05
- Mfr # PPR30-6-6G-V
- Zoro # G622503542
product price:Â
$
56.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3115, DONALDSON DT25P18UM, DONALDSON P170069, DONALDSON P567042, FILTER-X XH01867, FILTREC D720G06A, FILTREC D720G06AV, GFC SH0023, HY-PRO HP170L56MB, HY-PRO HP170L56MV, HY-PRO HP266L56MB, HY-PRO HP266L56MV, HY-PRO HP2K170L56MV, MAIN FILTER M
Filter Media
MICROGLASS
Height
5.35
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-6G-V
- Zoro #
- G622503542
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3115, DONALDSON DT25P18UM, DONALDSON P170069, DONALDSON P567042, FILTER-X XH01867, FILTREC D720G06A, FILTREC D720G06AV, GFC SH0023, HY-PRO HP170L56MB, HY-PRO HP170L56MV, HY-PRO HP266L56MB, HY-PRO HP266L56MV, HY-PRO HP2K170L56MV, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 2.36
- ID Top
- 0.99
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.34
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.