HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V4051B7C10
- Mfr # PPL9700-27-10G-B
- Zoro # G322545347
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL610510, DONALDSON P174250, FILTER-MART F970027K12B, FILTERSOFT H9727MDBL, FILTER-X XH01857, FILTREC D652G10A, HYDAC/HYCON 50327D10BN, HYDAC/HYCON H3K010BN, HY-PRO HPKL2712MB, MAIN FILTER MF0059543, NATIONAL FILTERS 1011851033X, NATIONAL FILTE
Filter Media
MICROGLASS
Height
28.08
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-10G-B
- Zoro #
- G322545347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- AIRFIL AFPOVL610510, DONALDSON P174250, FILTER-MART F970027K12B, FILTERSOFT H9727MDBL, FILTER-X XH01857, FILTREC D652G10A, HYDAC/HYCON 50327D10BN, HYDAC/HYCON H3K010BN, HY-PRO HPKL2712MB, MAIN FILTER MF0059543, NATIONAL FILTERS 1011851033X, NATIONAL FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.