Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V6011B2H10
- Mfr # PPL9800-8-10G-HC-V
- Zoro # G322500506
product price:Â
$
61.15
/ea
Key Features
Replaces OEM Part
BEHRINGER BE9801812A, BEHRINGER BE9801812AV, DONALDSON DT9801814UM, DONALDSON P167415, DONALDSON P566409, EPPENSTEINER 169801H10LL2205SP, EPPENSTEINER 169801SH10SLF000P, EPPENSTEINER 169801SH10SLF000V, EPPENSTEINER 169801SH10XLF000P, EPPENSTEINER 169801SH
Filter Media
MICROGLASS
Height
8.11
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-10G-HC-V
- Zoro #
- G322500506
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE9801812A, BEHRINGER BE9801812AV, DONALDSON DT9801814UM, DONALDSON P167415, DONALDSON P566409, EPPENSTEINER 169801H10LL2205SP, EPPENSTEINER 169801SH10SLF000P, EPPENSTEINER 169801SH10SLF000V, EPPENSTEINER 169801SH10XLF000P, EPPENSTEINER 169801SH
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.99
- OD Top
- 1.99
- Collapse Pressure
- 3045
- ID Top
- 0.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.