HYDRAULIC FILTER - PRESSURE LINE FOR VOLVO 62135819
- Mfr # PFC820-3-25G-V
- Zoro # G822498709
product price:Â
$
24.85
/ea
Sold in multiples of 2 for
$49.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL24020, ARGO V3060708, BALDWIN PT8975MPG, BALDWIN PT9317MPG, BUSSE HE116, CATERPILLAR 5W5804, DIGOMA DGMH6708, DONALDSON P762904, FBN HI204946, FENDT F178950010050, FILTER-MART 287269, FILTER-X XH01991, FILTREC D820G25A, FILTREC D820G25AV, FLE
Filter Media
MICROGLASS
Height
2.72
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-3-25G-V
- Zoro #
- G822498709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.72
Details
- Replaces OEM Part
- AIRFIL AFKOVL24020, ARGO V3060708, BALDWIN PT8975MPG, BALDWIN PT9317MPG, BUSSE HE116, CATERPILLAR 5W5804, DIGOMA DGMH6708, DONALDSON P762904, FBN HI204946, FENDT F178950010050, FILTER-MART 287269, FILTER-X XH01991, FILTREC D820G25A, FILTREC D820G25AV, FLE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 2.18
- OD Bottom
- 2.18
- ID Top
- 1.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.