Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX 57639
- Mfr # PHY240-6-5G-HC-V
- Zoro # G322536826
product price:Â
$
79.79
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2605KP, BEHRINGER BE240P06AH, BEHRINGER BE240P06AHV, EPPENSTEINER 9240H6XLF000P, EPPENSTEINER 9240LAH6SLF000P, EPPENSTEINER 9240LAH6XLF000P, EPPENSTEINER E400HL240H62LLLA, FILTER-MART 050054, FILTER-X XH02189, FILTREC DHD240H05B, FILTREC DHD2
Filter Media
MICROGLASS
Height
6.81
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-5G-HC-V
- Zoro #
- G322536826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2605KP, BEHRINGER BE240P06AH, BEHRINGER BE240P06AHV, EPPENSTEINER 9240H6XLF000P, EPPENSTEINER 9240LAH6SLF000P, EPPENSTEINER 9240LAH6XLF000P, EPPENSTEINER E400HL240H62LLLA, FILTER-MART 050054, FILTER-X XH02189, FILTREC DHD240H05B, FILTREC DHD2
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 3045
- ID Top
- 1.34
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.