Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX 57844
Mfr # PPL9700-9-25SS-B
Zoro # G322548355
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CARQUEST 84844, FILTER-MART 060040, FILTER-MART 282640, FILTER-X XH01836, FILTREC D650T25A, FLEETGUARD (CUMMINS) HF8062, FLOW EZY 658303, HYDAC/HYCON 2064086, HYDAC/HYCON 50309D25W, HYDAC/HYCON HK025W, HY-PRO HPKL925WB, MAIN FILTER MF0059488, NAPA 7844, N
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
25
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25SS-B
- Zoro #
- G322548355
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84844, FILTER-MART 060040, FILTER-MART 282640, FILTER-X XH01836, FILTREC D650T25A, FLEETGUARD (CUMMINS) HF8062, FLOW EZY 658303, HYDAC/HYCON 2064086, HYDAC/HYCON 50309D25W, HYDAC/HYCON HK025W, HY-PRO HPKL925WB, MAIN FILTER MF0059488, NAPA 7844, N
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8