Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D01A10CAV
- Mfr # PSH1351-12-10P-V
- Zoro # G322500391
product price:Â
$
48.95
/ea
Key Features
Replaces OEM Part
FILTREC D133C10A, FILTREC D133C10AV, MAIN FILTER MF0575760, MAIN FILTER MF0575761, MP FILTRI HP1353P10NA, MP FILTRI HP1353P10NAP01, MP FILTRI HP1353P10NV, MP FILTRI HP1353P10NVP01, WIX D01A10CAV
Filter Media
PAPER
Height
11.97
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-10P-V
- Zoro #
- G322500391
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133C10A, FILTREC D133C10AV, MAIN FILTER MF0575760, MAIN FILTER MF0575761, MP FILTRI HP1353P10NA, MP FILTRI HP1353P10NAP01, MP FILTRI HP1353P10NV, MP FILTRI HP1353P10NVP01, WIX D01A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 1.08
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.09
- OD Top
- 2.09
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.