HYDRAULIC FILTER - PRESSURE LINE FOR WIX D01B25CWAV
- Mfr # PPR30-6-25PW-V
- Zoro # G722467997
product price:Â
$
58.89
/ea
Key Features
Replaces OEM Part
FILTREC D720CW25A, FILTREC D720CW25AV, MAIN FILTER MF0059609, MAIN FILTER MF0059610, WIX D01B25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
5.35
Micron Rating
20
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-25PW-V
- Zoro #
- G722467997
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D720CW25A, FILTREC D720CW25AV, MAIN FILTER MF0059609, MAIN FILTER MF0059610, WIX D01B25CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- ID Top
- 0.99
- OD Top
- 2.36
- OD Bottom
- 2.34
- Collapse Pressure
- 305
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.