Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D02B10CWAV
- Mfr # PPR30-10-10PW-V
- Zoro # G322563365
product price:Â
$
65.19
/ea
Key Features
Replaces OEM Part
FILTREC D721CW10A, FILTREC D721CW10AV, MAIN FILTER MF0059649, MAIN FILTER MF0059650, WIX D02B10CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
9.61
Micron Rating
10
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-10PW-V
- Zoro #
- G322563365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- FILTREC D721CW10A, FILTREC D721CW10AV, MAIN FILTER MF0059649, MAIN FILTER MF0059650, WIX D02B10CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 10
- ID Top
- 0.99
- OD Bottom
- 2.34
- Collapse Pressure
- 305
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.