Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D02B40GAV
- Mfr # PPR30-10-40G-V
- Zoro # G022502862
product price:Â
$
58.59
/ea
Key Features
Replaces OEM Part
FILTER-MART 282666, FILTREC D721G40A, FILTREC D721G40AV, HY-PRO HP170L1040MB, HY-PRO HP170L1040MV, MAIN FILTER MF0509291, MAIN FILTER MF0575969, PARKER 925833, WIX D02B40GAV
Filter Media
MICROGLASS
Height
9.61
Micron Rating
40
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-40G-V
- Zoro #
- G022502862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- FILTER-MART 282666, FILTREC D721G40A, FILTREC D721G40AV, HY-PRO HP170L1040MB, HY-PRO HP170L1040MV, MAIN FILTER MF0509291, MAIN FILTER MF0575969, PARKER 925833, WIX D02B40GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 0.99
- Beta Ratio 1
- 200/37
- OD Bottom
- 2.34
- OD Top
- 2.36
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.