Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D03B25GAV
Mfr # PPR31-8-25G-V
Zoro # G822480001
product price:Â
$
73.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT031P25UM, DONALDSON P170096, DONALDSON P567052, FILTER-X XH01906, FILTER-X XH01907, FILTRATION GROUP T1068DN2025, FILTREC D730G25A, FILTREC D730G25AV, HY-PRO HP310L825MB, HY-PRO HP310L825MV, HY-PRO HP340L820MB, HY-PRO HP340L820MV, JURA FILTRAT
Filter Media
MICROGLASS
Height
7.89
Micron Rating
20
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-25G-V
- Zoro #
- G822480001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.89
Details
- Replaces OEM Part
- DONALDSON DT031P25UM, DONALDSON P170096, DONALDSON P567052, FILTER-X XH01906, FILTER-X XH01907, FILTRATION GROUP T1068DN2025, FILTREC D730G25A, FILTREC D730G25AV, HY-PRO HP310L825MB, HY-PRO HP310L825MV, HY-PRO HP340L820MB, HY-PRO HP340L820MV, JURA FILTRAT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.6
- OD Bottom
- 3.6
- ID Top
- 1.88
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20