Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D04B03CAV
- Mfr # PPR31-13-3P-V
- Zoro # G522499716
product price:Â
$
74.89
/ea
Key Features
Replaces OEM Part
FILTREC D731C03A, FILTREC D731C03AV, MAIN FILTER MF0059717, MAIN FILTER MF0059718, WIX D04B03CAV
Filter Media
PAPER
Height
12.62
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-3P-V
- Zoro #
- G522499716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- FILTREC D731C03A, FILTREC D731C03AV, MAIN FILTER MF0059717, MAIN FILTER MF0059718, WIX D04B03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Top
- 3.6
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.