Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D04B06GAV
- Mfr # PPR31-13-6G-V
- Zoro # G322574125
product price:Â
$
94.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
Filter Media
MICROGLASS
Height
12.62
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-6G-V
- Zoro #
- G322574125
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.6
- OD Top
- 3.6
- ID Top
- 1.88
Dimensions
- Height
- 12.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.