Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D04B25CAV
- Mfr # PPR31-13-25P-V
- Zoro # G322574163
product price:Â
$
71.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH01916, FILTER-X XH01917, FILTREC D731C25A, FILTREC D731C25AV, JURA FILTRATION SH51130, MAIN FILTER MF0059721, MAIN FILTER MF0059722, PARKER G01100, PARKER G01118, WIX D04B25CAV
Filter Media
PAPER
Height
12.62
Micron Rating
20
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-25P-V
- Zoro #
- G322574163
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01916, FILTER-X XH01917, FILTREC D731C25A, FILTREC D731C25AV, JURA FILTRATION SH51130, MAIN FILTER MF0059721, MAIN FILTER MF0059722, PARKER G01100, PARKER G01118, WIX D04B25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.6
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.88
- OD Bottom
- 3.6