Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR WIX D05A40TAV

  • Mfr # PFC820-3-40SS-V
  • Zoro # G922498821

product price: 
$
43.89
/ea

Key Features

Replaces OEM Part
FILTREC D820T40A, FILTREC D820T40AV, MAIN FILTER MF0059916, MAIN FILTER MF0576012, WIX D05A40TAV
Height
2.72
Micron Rating
40
ID Top
1.11
Filter Media
304 SS WIRE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFC820-3-40SS-V
Zoro #
G922498821
UPC #
-
Country of Origin
United States
Replaces OEM Part
FILTREC D820T40A, FILTREC D820T40AV, MAIN FILTER MF0059916, MAIN FILTER MF0576012, WIX D05A40TAV
Micron Rating
40
ID Top
1.11
Filter Media
304 SS WIRE
OD Bottom
2.18
OD Top
2.18
Collapse Pressure
435

Ratings & reviews