Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D07B10GWAV
- Mfr # PPL8900-13-10GW-V
- Zoro # G322564812
product price:Â
$
66.65
/ea
Key Features
Replaces OEM Part
FILTREC D612GW10, FILTREC D612GW10V, FILTREC D761GW10A, FILTREC D761GW10AV, MAIN FILTER MF0059325, MAIN FILTER MF0059326, MAIN FILTER MF0059813, MAIN FILTER MF0059814, WIX D07B10GWAV, WIX D85A10GWV
Filter Media
GLASS/WATER REMOVAL
Height
12.91
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-13-10GW-V
- Zoro #
- G322564812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- FILTREC D612GW10, FILTREC D612GW10V, FILTREC D761GW10A, FILTREC D761GW10AV, MAIN FILTER MF0059325, MAIN FILTER MF0059326, MAIN FILTER MF0059813, MAIN FILTER MF0059814, WIX D07B10GWAV, WIX D85A10GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.