Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D08B10GAV
- Mfr # PFC770-5-10G-V
- Zoro # G822514904
product price:Â
$
49.85
/ea
Key Features
Replaces OEM Part
FILTREC D770G10A, FILTREC D770G10AV, HY-PRO HP290L610MB, HY-PRO HP290L610MV, JURA FILTRATION SH51080, MAIN FILTER MF0059827, MAIN FILTER MF0059828, PARKER G03769, PARKER G03807, PARKER G04260, PARKER G04264, SCHUPP HY19165, WIX D08B10GAV
Filter Media
MICROGLASS
Height
5.32
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-5-10G-V
- Zoro #
- G822514904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.32
Details
- Replaces OEM Part
- FILTREC D770G10A, FILTREC D770G10AV, HY-PRO HP290L610MB, HY-PRO HP290L610MV, JURA FILTRATION SH51080, MAIN FILTER MF0059827, MAIN FILTER MF0059828, PARKER G03769, PARKER G03807, PARKER G04260, PARKER G04264, SCHUPP HY19165, WIX D08B10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.64
- OD Top
- 2.64
- ID Top
- 1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.