Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D08B10GBV
- Mfr # PFC770-5-10G-HC-V
- Zoro # G622567988
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D770G10B, FILTREC D770G10BV, HY-PRO HP291L610MB, HY-PRO HP291L610MV, JURA FILTRATION SH51320, MAIN FILTER MF0059829, MAIN FILTER MF0059830, PARKER G04308, PARKER G04312, WIX D08B10GBV
Filter Media
MICROGLASS
Height
5.41
Micron Rating
10
OD Top
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-5-10G-HC-V
- Zoro #
- G622567988
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D770G10B, FILTREC D770G10BV, HY-PRO HP291L610MB, HY-PRO HP291L610MV, JURA FILTRATION SH51320, MAIN FILTER MF0059829, MAIN FILTER MF0059830, PARKER G04308, PARKER G04312, WIX D08B10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.64
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.64
- ID Top
- 1
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.