Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D09B25GBV
- Mfr # PFC770-10-20G-HC-V
- Zoro # G722533210
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D771G25B, FILTREC D771G25BV, HY-PRO HP291L1020MB, HY-PRO HP291L1020MV, MAIN FILTER MF0059849, MAIN FILTER MF0059850, PARKER 941048Q, PARKER G04317, PARKER G04321, WIX D09B25GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
20
OD Top
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-20G-HC-V
- Zoro #
- G722533210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.7
Details
- Replaces OEM Part
- FILTREC D771G25B, FILTREC D771G25BV, HY-PRO HP291L1020MB, HY-PRO HP291L1020MV, MAIN FILTER MF0059849, MAIN FILTER MF0059850, PARKER 941048Q, PARKER G04317, PARKER G04321, WIX D09B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.64
- Collapse Pressure
- 3045
- ID Top
- 1
- OD Bottom
- 2.64
- Beta Ratio 1
- 200/20