Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D10A06GAV
- Mfr # PAR308-7-6G-V
- Zoro # G122476803
product price:Â
$
33.85
/ea
Sold in multiples of 2 for
$67.70
Key Features
Replaces OEM Part
FILTREC D840G06A, FILTREC D840G06AV, HYDAC/HYCON 0817D005BNK, HYDAC/HYCON 3817D05BNK, MAIN FILTER MF0576058, MAIN FILTER MF0576059, WIX D10A06GAV
Filter Media
MICROGLASS
Height
6.69
Micron Rating
5
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-7-6G-V
- Zoro #
- G122476803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.69
Details
- Replaces OEM Part
- FILTREC D840G06A, FILTREC D840G06AV, HYDAC/HYCON 0817D005BNK, HYDAC/HYCON 3817D05BNK, MAIN FILTER MF0576058, MAIN FILTER MF0576059, WIX D10A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.59
- OD Top
- 3.15
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.