HYDRAULIC FILTER - PRESSURE LINE FOR WIX D11A25CAV
- Mfr # PAR308-9-25P-V
- Zoro # G322516606
product price:Â
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Replaces OEM Part
ARGO P3082312, FILTER-X XH02017, FILTREC D841C25A, FILTREC D841C25AV, FILTREC D841C25RA, MAIN FILTER MF0059953, MAIN FILTER MF0576068, MAIN FILTER MF0576069, VTE 14591, WIX D11A25CAV, WIX D11A25CRA
Filter Media
PAPER
Height
9.13
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-25P-V
- Zoro #
- G322516606
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3082312, FILTER-X XH02017, FILTREC D841C25A, FILTREC D841C25AV, FILTREC D841C25RA, MAIN FILTER MF0059953, MAIN FILTER MF0576068, MAIN FILTER MF0576069, VTE 14591, WIX D11A25CAV, WIX D11A25CRA
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- ID Top
- 1.59
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.