Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D11B25GAV
- Mfr # PPR38-13-25G-V
- Zoro # G822486379
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G25A, FILTREC D781G25AV, HY-PRO HP390L1420MB, HY-PRO HP390L1420MV, MAIN FILTER MF0059870, MAIN FILTER MF0306453, PARKER G04285, PARKER G04289, PUROLATOR/FACET 38P0EAM202F2, PUROLATOR/FACET 38P0EAM202N2, PUROLATOR/FACET 38P0EAM252F2, PUROLATOR/
Filter Media
MICROGLASS
Height
12.6
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-13-25G-V
- Zoro #
- G822486379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6
Details
- Replaces OEM Part
- FILTREC D781G25A, FILTREC D781G25AV, HY-PRO HP390L1420MB, HY-PRO HP390L1420MV, MAIN FILTER MF0059870, MAIN FILTER MF0306453, PARKER G04285, PARKER G04289, PUROLATOR/FACET 38P0EAM202F2, PUROLATOR/FACET 38P0EAM202N2, PUROLATOR/FACET 38P0EAM252F2, PUROLATOR/
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 1.77
- OD Top
- 3.66
- OD Bottom
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.