Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D12A10CRA
- Mfr # PAR308-13-10P-V
- Zoro # G522499792
product price:Â
$
44.85
/ea
Key Features
Replaces OEM Part
FILTREC D842C10A, FILTREC D842C10AV, FILTREC D842C10RA, FILTREC D842C10RAV, MAIN FILTER MF0576080, MAIN FILTER MF0576081, NATIONAL FILTERS 201504, WIX D12A10CAV, WIX D12A10CRA
Filter Media
PAPER
Height
13.11
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-10P-V
- Zoro #
- G522499792
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D842C10A, FILTREC D842C10AV, FILTREC D842C10RA, FILTREC D842C10RAV, MAIN FILTER MF0576080, MAIN FILTER MF0576081, NATIONAL FILTERS 201504, WIX D12A10CAV, WIX D12A10CRA
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.59
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.