Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D12A10GAV
- Mfr # PAR308-13-10G-V
- Zoro # G822486706
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL23910, ARGO V3083306, FILTER-X XH02027, FILTREC D842G10A, FILTREC D842G10AV, HYDAC/HYCON 1265442, HYDAC/HYCON 0833D010BNK, HYDAC/HYCON 3833D10BNK, HY-PRO HP32NL1210MB, HY-PRO HP32NL1210MV, MAIN FILTER MF0059963, MAIN FILTER MF0576091, NATIONA
Filter Media
MICROGLASS
Height
13.11
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-10G-V
- Zoro #
- G822486706
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL23910, ARGO V3083306, FILTER-X XH02027, FILTREC D842G10A, FILTREC D842G10AV, HYDAC/HYCON 1265442, HYDAC/HYCON 0833D010BNK, HYDAC/HYCON 3833D10BNK, HY-PRO HP32NL1210MB, HY-PRO HP32NL1210MV, MAIN FILTER MF0059963, MAIN FILTER MF0576091, NATIONA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
- ID Top
- 1.59
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.