Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D12B25GBV
- Mfr # PFC790-5-25G-HC-V
- Zoro # G522494742
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D790G25B, FILTREC D790G25BV, HY-PRO HP191L520MB, HY-PRO HP191L520MV, JURA FILTRATION SH51325, MAIN FILTER MF0419163, MAIN FILTER MF0419165, PARKER G04293, PARKER G04297, SWIFT SF0429725UM, SWIFT SF0429725UMV, WIX D12B25GBV
Filter Media
MICROGLASS
Height
4.96
Micron Rating
20
OD Top
2.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-5-25G-HC-V
- Zoro #
- G522494742
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D790G25B, FILTREC D790G25BV, HY-PRO HP191L520MB, HY-PRO HP191L520MV, JURA FILTRATION SH51325, MAIN FILTER MF0419163, MAIN FILTER MF0419165, PARKER G04293, PARKER G04297, SWIFT SF0429725UM, SWIFT SF0429725UMV, WIX D12B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.08
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Bottom
- 2.08
- ID Top
- 0.8
Dimensions
- Height
- 4.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.