HYDRAULIC FILTER - PRESSURE LINE FOR WIX D19A25BV
- Mfr # PEP20004-4-25SS-V
- Zoro # G422500499
product price:Â
$
79.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005G25A000P, FILTREC DVD20005B25B, FILTREC DVD20005B25V, HY-PRO HP43NL425WB, HY-PRO HP43NL425WV, MAIN FILTER MF0576570, MAIN FILTER MF0576571, REXROTH 20005G25A000M, REXROTH 20005G25A000V, WIX D19A25BV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
25
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-25SS-V
- Zoro #
- G422500499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005G25A000P, FILTREC DVD20005B25B, FILTREC DVD20005B25V, HY-PRO HP43NL425WB, HY-PRO HP43NL425WV, MAIN FILTER MF0576570, MAIN FILTER MF0576571, REXROTH 20005G25A000M, REXROTH 20005G25A000V, WIX D19A25BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Top
- 1.77
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.