Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D20A25WV
- Mfr # PEP20004-6-25SS-HC-V
- Zoro # G322509196
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008G25C000P, FILTREC DVD20008W25B, FILTREC DVD20008W25V, HY-PRO HP43HL625WB, HY-PRO HP43HL625WV, MAIN FILTER MF0576654, MAIN FILTER MF0576655, REXROTH 20008G25C000M, REXROTH 20008G25C000V, WIX D20A25WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-25SS-HC-V
- Zoro #
- G322509196
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G25C000P, FILTREC DVD20008W25B, FILTREC DVD20008W25V, HY-PRO HP43HL625WB, HY-PRO HP43HL625WV, MAIN FILTER MF0576654, MAIN FILTER MF0576655, REXROTH 20008G25C000M, REXROTH 20008G25C000V, WIX D20A25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- OD Top
- 1.77
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.