HYDRAULIC FILTER - PRESSURE LINE FOR WIX D21A10KV
- Mfr # PEP20004-10-10P-V
- Zoro # G822504493
product price:Â
$
29.99
/ea
Sold in multiples of 2 for
$59.98
Key Features
Replaces OEM Part
EPPENSTEINER 20013P10A000P, EPPENSTEINER 20013P10A000V, FILTREC DVD20013K10B, FILTREC DVD20013K10V, MAIN FILTER MF0576696, MAIN FILTER MF0576697, REXROTH 20013P10A000M, REXROTH 20013P10A000V, WIX D21A10KV
Filter Media
PAPER
Height
9.72
Micron Rating
10
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-10P-V
- Zoro #
- G822504493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013P10A000P, EPPENSTEINER 20013P10A000V, FILTREC DVD20013K10B, FILTREC DVD20013K10V, MAIN FILTER MF0576696, MAIN FILTER MF0576697, REXROTH 20013P10A000M, REXROTH 20013P10A000V, WIX D21A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.95
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.