Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D22A05FV
- Mfr # PEP20015-7-5G-HC-V
- Zoro # G022480986
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20015H6SLC000P, EPPENSTEINER 20015H6XLC000P, FILTRATION GROUP E20015DH2006, FILTRATION GROUP E20015DH2006FPM, FILTREC DVD20015F05B, FILTREC DVD20015F05V, MAIN FILTER MF0576738, MAIN FILTER MF0576739, REXROTH 20015H6SLC000M, REXROTH 20015H6SLC
Filter Media
MICROGLASS
Height
6.89
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-5G-HC-V
- Zoro #
- G022480986
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015H6SLC000P, EPPENSTEINER 20015H6XLC000P, FILTRATION GROUP E20015DH2006, FILTRATION GROUP E20015DH2006FPM, FILTREC DVD20015F05B, FILTREC DVD20015F05V, MAIN FILTER MF0576738, MAIN FILTER MF0576739, REXROTH 20015H6SLC000M, REXROTH 20015H6SLC
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.