HYDRAULIC FILTER - PRESSURE LINE FOR WIX D22A20KV
- Mfr # PEP20015-7-20P-V
- Zoro # G522466466
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015P25A000P, FILTREC DVD20015K20B, FILTREC DVD20015K20V, JURA FILTRATION SH670034, MAIN FILTER MF0576748, MAIN FILTER MF0576749, REXROTH 20015P25A000M, REXROTH 20015P25A000V, WIX D22A20KV
Filter Media
PAPER
Height
6.89
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-20P-V
- Zoro #
- G522466466
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015P25A000P, FILTREC DVD20015K20B, FILTREC DVD20015K20V, JURA FILTRATION SH670034, MAIN FILTER MF0576748, MAIN FILTER MF0576749, REXROTH 20015P25A000M, REXROTH 20015P25A000V, WIX D22A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.