Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D23A100BV
- Mfr # PEP20015-9-100SS-V
- Zoro # G822464452
product price:Â
$
87.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018G100A000P, FILTRATION GROUP E20018DN3100, FILTRATION GROUP E20018DN3100FPM, FILTREC DVD20018B100B, FILTREC DVD20018B100V, MAIN FILTER MF0576766, MAIN FILTER MF0576767, REXROTH 20018G100A000M, REXROTH 20018G100A000V, WIX D23A100BV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
100
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-100SS-V
- Zoro #
- G822464452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018G100A000P, FILTRATION GROUP E20018DN3100, FILTRATION GROUP E20018DN3100FPM, FILTREC DVD20018B100B, FILTREC DVD20018B100V, MAIN FILTER MF0576766, MAIN FILTER MF0576767, REXROTH 20018G100A000M, REXROTH 20018G100A000V, WIX D23A100BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.