Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D23A10EV
- Mfr # PEP20015-9-10G-V
- Zoro # G022479126
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
DONALDSON P561352, EPPENSTEINER 20018H10SLA000P, EPPENSTEINER 20018H10XLA000P, FILTRATION GROUP E20018DN2010, FILTRATION GROUP E20018DN2010FPM, FILTREC DVD20018E10B, FILTREC DVD20018E10V, MAIN FILTER MF0576782, MAIN FILTER MF0576783, PARKER 939778Q, REXRO
Filter Media
MICROGLASS
Height
8.86
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-10G-V
- Zoro #
- G022479126
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561352, EPPENSTEINER 20018H10SLA000P, EPPENSTEINER 20018H10XLA000P, FILTRATION GROUP E20018DN2010, FILTRATION GROUP E20018DN2010FPM, FILTREC DVD20018E10B, FILTREC DVD20018E10V, MAIN FILTER MF0576782, MAIN FILTER MF0576783, PARKER 939778Q, REXRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.36
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.