Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D23A20EV
- Mfr # PEP20015-9-20G-V
- Zoro # G122472584
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
DONALDSON P561353, EPPENSTEINER 20018H20SLA000P, EPPENSTEINER 20018H20XLA000P, FILTRATION GROUP E20018DN2025, FILTRATION GROUP E20018DN2025FPM, FILTREC DVD20018E20B, FILTREC DVD20018E20V, MAIN FILTER MF0576784, MAIN FILTER MF0576785, REXROTH 20018H20SLA00
Filter Media
MICROGLASS
Height
8.86
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-20G-V
- Zoro #
- G122472584
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561353, EPPENSTEINER 20018H20SLA000P, EPPENSTEINER 20018H20XLA000P, FILTRATION GROUP E20018DN2025, FILTRATION GROUP E20018DN2025FPM, FILTREC DVD20018E20B, FILTREC DVD20018E20V, MAIN FILTER MF0576784, MAIN FILTER MF0576785, REXROTH 20018H20SLA00
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.