Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D24A100BV
Mfr # PEP20020-6-100SS-V
Zoro # G022484205
product price:Â
$
91.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020G100A000P, FILTRATION GROUP E20020DN3100, FILTRATION GROUP E20020DN3100FPM, FILTREC DVD20020B100B, FILTREC DVD20020B100V, HY-PRO HP67NL6100WB, HY-PRO HP67NL6100WV, ILVA 6726233, MAIN FILTER MF0576816, MAIN FILTER MF0576817, REXROTH 20020
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-100SS-V
- Zoro #
- G022484205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G100A000P, FILTRATION GROUP E20020DN3100, FILTRATION GROUP E20020DN3100FPM, FILTREC DVD20020B100B, FILTREC DVD20020B100V, HY-PRO HP67NL6100WB, HY-PRO HP67NL6100WV, ILVA 6726233, MAIN FILTER MF0576816, MAIN FILTER MF0576817, REXROTH 20020
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.