Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D25A05KV
- Mfr # PEP20020-10-5P-V
- Zoro # G922496100
product price:Â
$
55.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20030P5A000P, FILTREC DVD20030K05B, FILTREC DVD20030K05V, MAIN FILTER MF0576894, MAIN FILTER MF0576895, REXROTH 20030P5A000M, REXROTH 20030P5A000V, WIX D25A05KV
Height
9.76
Micron Rating
5
Collapse Pressure
435
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-5P-V
- Zoro #
- G922496100
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030P5A000P, FILTREC DVD20030K05B, FILTREC DVD20030K05V, MAIN FILTER MF0576894, MAIN FILTER MF0576895, REXROTH 20030P5A000M, REXROTH 20030P5A000V, WIX D25A05KV
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
- OD Top
- 3.15
- OD Bottom
- 3.15
- Filter Media
- PAPER
- ID Top
- 1.66
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.