HYDRAULIC FILTER - PRESSURE LINE FOR WIX D25A80BV
- Mfr # PEP20020-10-80SS-V
- Zoro # G022494136
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G80A000P, FILTREC DVD20030B80B, FILTREC DVD20030B80V, MAIN FILTER MF0576876, MAIN FILTER MF0576877, REXROTH 20030G80A000M, REXROTH 20030G80A000V, WIX D25A80BV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
80
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-80SS-V
- Zoro #
- G022494136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030G80A000P, FILTREC DVD20030B80B, FILTREC DVD20030B80V, MAIN FILTER MF0576876, MAIN FILTER MF0576877, REXROTH 20030G80A000M, REXROTH 20030G80A000V, WIX D25A80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.